Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
148722 ABRASIVE WHEEL 50X50X6 A240 COURSE
148722 ABRASIVE WHEEL 50X50X6 A240 COURSE
Flapwheel Tyrolit
References
tyrolit:
148722
rubix:
264A2549
ean:
9003171487220
Technical specifications
Outer diameter
50
mm
Length
50
mm
Grain
Very Fine
See all Specifications
Product details
Technical specifications
Product details : 148722 ABRASIVE WHEEL 50X50X6 A240 COURSE
Technical specifications
Attributes
Logistic Weight
62
g
Outer diameter
50
mm
Length
50
mm
Grain
Very Fine
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.16
excl. VAT
/
Each
£
13.39
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR ANGLE GRINDER MOP 115MM X 60G 277015
PFERD 44402156 FAN GRINDER F3010/6 A150 EAN4007220154328 30MMX10MMX6MM
PFERD 44509126 FAN GRINDER F 6030/6 A120
PFERD 44503126 FAN GRINDER F 5030/6 A120
KLINGSPOR 12079 SM611 ABRASIVE MOP WHEELS LS 309 X 165 X 25 X 43.1
KLINGSPOR 12911 XBR 40X15X6MM P150 KM613 SMALL MOP
PFERD 44404066 FAN GRINDER F 4015/6 A 60
PFERD 661673 F1010/3 A180 FLAP WHEEL CLOTH
KLINGSPOR ANGLE GRINDER MOP 125MM X 120G 277021
NCS600 ABRASIVE MOP 100 X 50 X 60 GRIT PK4
3M 9969 SCOTCH-BRITE LAP MOP 150 MM A MED
KLINGSPOR 10005 XBR 165X25X13MM P60 SM611 H LARGE MOP
PFERD 44415086 FAN GRINDER F 2520/6 A 80
KLINGSPOR ABRASIVE DISC 259043
3M 9964 SCOTCH-BRITE LAP MOP 100 MM A VFN