Maintenance case on wheels
A COMPACT, PRACTICAL CASE FOR STORING AND TRANSPORTING ALL YOUR TOOLS
Accordion structure for total visibility and easy access to your tools
3 sections for optimum storage and access:
Base with 1 long compartment, 4 compartments with removable dividers, 3 lidded buckets (supplied)
Removable accordion-style structure with 3 compartments with rubber studs to hold and protect pliers, screwdrivers, wrenches, etc.
A fixed separation between the bottom and the easel section keeps tools in place during transport, and can be used as an additional work surface.
Automatically retractable feet secure lid in open position, eliminating the risk of tipping
Fiberglass-reinforced polypropylene body and lid for added strength
Wide anti-corrosion metal fasteners for greater durability
Long, ergonomic 3-position telescopic aluminum handle and 75 mm-diameter ball-bearing wheels for maximum maneuverability
Thick rubber covering for greater comfort
Material | Glass fiber-reinforced polypropylene |
---|---|
Colour | Black |
Usually arrives within 14 working days