Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Case
FACOM E010802 ALUMINIUM MAINTENANCE SUITCASE
FACOM E010802 ALUMINIUM MAINTENANCE SUITCASE
Case Expert
References
expert:
E010802
rubix:
80341566
ean:
3258950108025
Technical specifications
Colour
black
Product details
Technical specifications
Product details : FACOM E010802 ALUMINIUM MAINTENANCE SUITCASE
Technical specifications
Attributes
Colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.25
excl. VAT
/
Each
£
119.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880769 ALUMINIUM TECHNICIANS TROLLEY TOOLLKIT 77 TOOLS
FACOM BV.R30PB ROLLING CASE
KNIPEX 002136LE TOOL CASE ROBUST EMPTY 419MM
Stanley Fat Max Technicians Toolcase FMST1-72383
FACOM TECHNICIANS CASE BV.51A
FLUKE C1600 METER AND ACCESSORY CASE
KNIPEX 002141LE TOOL BAGS EMPTY BIG TWIN MOVE 290MM
HELLYHAN 79579_990-STD KENSINGTON TROLLEY 95L BLACK
FACOM BS.12 FLEXIBLE CASE (4 FLAPS)
KNIPEX 002137LE TOOL CASE ROBUST EMPTY 428MM
KNIPEX 002119LBLE KNIPEX L-BOXX EMPTY 357MM
ROEBUCK 827933 ALUMINIUM TECHNICIANS TROLLEY TELESCOPIC EMPTY
ROEBUCK 880767 ALUMINIUM TECHNICIANS CASE TOOLKIT 77 TOOLS
FACOM BV.61A FITTERS ROLLER CONTAINER CASE
BRITOOL EXPERT 96 PIECE TOOLKIT IN CASE E220104