Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
HOOK SPANNER 110-115
HOOK SPANNER 110-115
Fixed Hook Spanner With Hook Nose
References
wixroyd:
95400.W0115
rubix:
225257
Technical specifications
Length
335
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HOOK SPANNER 110-115
Material Special steel, hardened, Blackened. Edgewise ground.
Technical specifications
Attributes
Length
335
mm
Weight
745
g
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.99
excl. VAT
/
Each
£
99.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK OPEN-ENDED A/F SPANNER 11/16IN X 3/4IN
FACOM OPEN-END WREN 34.3/16
BRITOOL EXPERT GEARWRENCH WRENCH 9 MM
FACOM 12 POINT METRIC COMBINATION WRENCH 17MM - SAFETY LOCK SYSTEM
FACOM ANG.SOCK.WREN 75.15
STAHLWILLE 03190038 1/2 INCH DRIVE X 38MM CROW RING SPANNER
ROEBUCK OPEN END PODGER SPANNER 24MM
FACOM 64.6X7 64 RATCHETING RING SPANNER 6 X 7MM
GEDORE 10X11MM BOX SPANNER 26 R 10X11
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 18MM 865391
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 19MM 865410
GEDORE RED R09100160 16MM COMBINATION SPANNER
ROEBUCK COMBINATION WRENCH SPANNER OPENING 32MM 865279
FACOM COMBINATION W 40.50LA
BAHCO 9029 C ADJUSTABLE WRENCH 9029 C