EXTECH MA443 400A TRMS AC CLAMP METER PLUS NCV


400A TRMS AC Clamp Meter + NCV

References
extech:MA443
rubix:2584699
brand logo
brand logo
Technical specifications
Measurement range100/600 V
See all Specifications

Product details : EXTECH MA443 400A TRMS AC CLAMP METER PLUS NCV


The MA443 is a 10 Function, 400A True RMS AC Clamp Meter and NCV detector. This clamp is a compact meter with type K temperature measurement. True RMS feature for accurate readings regardless of waveforms. 1.2" (30mm) jaw size fits conductors up to 500MCM. CAT III 600V safety rating. CE and ETL certified. Complete with test leads, three AAA batteries, general purpose Type K temperature probe and pouch.

Technical specifications


Attributes
Measurement range100/600 V
DisplayLCD
Show UNSPSC/ECL@SS
£ 71.07 excl. VAT
/ Each
£ 85.28 incl. VAT
  • Usually arrives within 14 working days