Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Voltage detector
FLUKE 85949 VOLTAGE DETECTOR PEN EACH
FLUKE 85949 VOLTAGE DETECTOR PEN EACH
Voltage detector Fluke
References
fluke:
Fluke-1AC-E1-II
rubix:
245A8668
manufacturer :
2432967
ean:
0095969290814
Product details
Technical specifications
Product details : FLUKE 85949 VOLTAGE DETECTOR PEN EACH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.07
excl. VAT
/
Each
£
58.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MARTINDALE TEK100YE TEK100/YE VOLTAGE DETECTOR
CIE ELMA 908 7 FUNCTION PEN TYPE MULTIMETER
EXTECH MA445 400A TRMS AC/DC CLAMP METER PLUS NCV
MARTINDALE PD440SX 440V PROVING UNIT WITH CALCHECK
MARTINDALE VT28/PD LED VOLT TEST AND PROVING UNIT
MARTINDALE PD690S PROVING UNIT
ROEBUCK TWO POLE VOLTAGE TESTER CATEGORY PRELOAD CAT IV 1000V 860231
MARTINDALE VT28 LED 2 POLE VOLTAGE INDICATOR
FLUKE T90 BASIC VOLTAGE AND CONTINUITY TESTER
FLUKE T130 VOLTAGE AND CONTINUITY TESTER WITH BACKLIT LCD READOUT
MARTINDALE VIPD150 UNFUSED VOLT INDICATOR & PROVING DEVICE
EXTECH EX350 TRUE RMS MULTIMETER PLUS NCV
MARTINDALE PD690SX 50V/120V/230V/400V/690V AC PROVING UNIT WITH CALCHE
7KM2200-2EA30-1EA1 SIEMENS SENTRON PAC2200 DIN RAIL POWER MONITORING
MARTINDALE NC1 NON-CONTACT SOLENOID/MAGNETIC FIELD TESTER