ROEBUCK LCD TWO-POLE VOLTAGE TESTER 873165


Two-pole lcd multi tester

References
roebuck:873165
rubix:209A7881
ean:3660338268069
brand logo
brand logo
Technical specifications
Measurement range3 - 1000 V CA (T-RMS/RMS)
Category of preloadCAT IV 1000V
See all Specifications

Product details : ROEBUCK LCD TWO-POLE VOLTAGE TESTER 873165


Standard EN 61243-3:2014 - CAT IV 1000V

Easy to use (can be used one-handed); voltage checks can be carried out risk-free for the user.
Also suitable for taking measurements on hybrid and electric vehicles, as well as on photovoltaic installations.
Large illuminated LCD screen
Voltage display up to 1000 V AC and 1400 V DC
Resistor measurement 10 up to 199.9 kΩ
Display of frequencies up to 500 HzT-RMS measurement method for non-sinusoidal voltage (Industry)

Indicator: Optics, LCD screen
Measurement range selection: Automatic
Tension range: 3-1000 VAC (T-RMS/RMS), 4-1400 V DC
Category of preload: CAT IV 1000 V

Resistor measurement: 10 - 199.9 kΩ
Continuity check: 0-10kΩ, with audible signal
Frequency display: 0-500 Hz
Phase indication: > 100 Vac
Phase 1 control: YES
Bipolar control of the rotating magnetic field: YES,> 200 VacControl test FI / RCD 30mA at 230 V AC with two keys
Polarity: YES (- on the LCD screen)

Indicator: TBT Optical and vibrate
Measuring point illumination: White LED
Automatic shutdown: YES
Adapter for 4mm test point: To screw
Protection: IP65
Dimensions: 300 x 75 x 20mm
Weight: 270 g
Power supply: 2 x 1.
5 V AAA (voltage display also possible without batteries)
2-YEAR WARRANTY

Technical specifications


Attributes
Measurement range3 - 1000 V CA (T-RMS/RMS)
Category of preloadCAT IV 1000V
DisplayLCD Screen
Show UNSPSC/ECL@SS
£ 69.75 excl. VAT
/ Each
£ 83.70 incl. VAT
  • In stock: Next day delivery