BAHCO 4652-SET-7 MASONRY-CONCRETE DRILL SDS+ 2C

4652-SET-7

See technical information

References

Bahco:4652-SET-7
Rubix:401A6611
EAN:7314150475384
brand logo

Technical specifications

Number of elements7
Range5-12 mm
See all Specifications

Product details : BAHCO 4652-SET-7 MASONRY-CONCRETE DRILL SDS+ 2C


Direct centring tip prevents skidding on smooth surfaces
Large reinforced bevels (+35°) prevent lateral tip damage
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, concrete, natural stone, artificial stone
Fits directly into all hammer drills with SDS-plus or Hilti TE-C drive
Carbide tipped 2-flute cutter with SDS-plus connection
Particularly suitable for drilling dowel holes for fixing
Channel flute provides effective dust removal for increased endurance and reduced heat friction

Strengths

Drill Set for Reinforced Concrete SDS + 2C - 7 pcs

Technical specifications


Attributes
Number of elements7
Range5-12 mm
Body materialcarbide
Type of tailsds-plus
£ 21.22 excl. VAT
/ Each
£ 25.46 incl. VAT
  • Delivery usually within ( 14 ) days