BAHCO 4641-PB MASONRY-CONCRETE DRILL SET 5PC
Concrete Drill Set
See technical informationSee documentsReferences
Bahco:4641-PB
Rubix:401A6643
EAN:7314150383368



Documents
Product details : BAHCO 4641-PB MASONRY-CONCRETE DRILL SET 5PC
Set includes: 4 mm, 5 mm, 6 mm, 8 mm and 10 mm
Carbide tip ensures high drilling capacity and long-life
High resistance to wear and torsion stresses
Shank of low-alloy, hardened and tempered tool steel
Black finish surface with ground diameter
Carbide tip ensures high drilling capacity and long-life
High resistance to wear and torsion stresses
Shank of low-alloy, hardened and tempered tool steel
Black finish surface with ground diameter
Strengths
Drill Set for Concrete with Carbide Tip - 5 Pcs
Technical specifications
Attributes
| Number of elements | 5 |
|---|---|
| Range | 4;5;6;8;10 mm |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 24.69 excl. VAT
/ Each
£ 29.63 incl. VAT
- Delivery usually within ( 14 ) days
