FACOM LOCK GRIP PLIER 517.6
517 - Locking pliers with long jaws «one setting»
See technical informationReferences
Facom:517.6
Rubix:80167593
EAN:3148511821060



Product details : FACOM LOCK GRIP PLIER 517.6
517-Single clamps-long nozzles
-Allows entry and blocking on parts that are difficult to reach.
-Adjustment of the opening by screw.
- Finish: chrome-plated.
-Allows entry and blocking on parts that are difficult to reach.
-Adjustment of the opening by screw.
- Finish: chrome-plated.
A max. mm 55C [mm]: 50H [mm]: 48L [mm]: 165[g]: 200
Strengths
• For gripping and blocking of difficult-to-access parts • Adjustable opening with adjusting screw • Design: chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 227 g |
|---|---|
| Packaged dimensions (D x W x H) | 185x55x23 mm |
| Package weight | 227 g |
| Nose shape | vise |
| Clamping capacity | 55 mm |
| Length | 165 mm |
| Capacity | 55 mm |
| Weight | 200 g |
| Type | large capacity lock grip pliers |
Show UNSPSC/ECL@SS
£ 32.10 excl. VAT
/ Each
£ 38.52 incl. VAT
- In stock: Next day delivery
