GEDORE GRIPWRENCH12IN 137-12

Locking pliers 137

See technical informationSee documents

References

Gedore:137 12
Rubix:122A0826
Manufacturer :6406890
EAN:4010886640685
brand logo

Technical specifications

Nose shapeflat
Clamping capacity45 mm
Length300 mm
See all Specifications

Documents

Product details : GEDORE GRIPWRENCH12IN 137-12


Grip wrench 12" With adjusting screw and release lever, model 137 10 with blue dip-insulated lever Forged, tempered jaws and special jaw shape for secure gripping, clamping and holding GEDORE vanadium steel 31CrV3, nickel-plated Jaw body in high-tensile sheet steel Automatically welded upper jaw - absolutely firm connection with the sheet steel body Well-conceived jaw design guarantees a three-point contact with all material cross-sections Threaded bore welded at bottom No widening under most extreme loading Safe release Release lever under constant pressure of special spring

Strengths

•With adjusting screw and release lever, model 137 10 with blue dip-insulated lever
Forged, tempered jaws and special jaw shape for secure gripping, clamping and holding
GEDORE vanadium steel 31CrV3, zinc-plated
Jaw body sheet steel with high strength
Automatically welded upper jaw - absolutely firm connection with the steel sheet body
Sophisticated jaw shape guarantees three-point support for any material cross section
Threaded bore welded at bottom
No widening under most extreme loading
Safe release
Release lever under constant pressure of special spring

Technical specifications


Attributes
Logistic Weight1042 g
Nose shapeflat
Clamping capacity45 mm
Length300 mm
Capacity45 mm
Weight940 g
Typegrip wrench
£ 51.56 excl. VAT
/ Each
£ 61.87 incl. VAT
  • Delivery usually within ( 8 ) days