IRWIN VISE GRIP C-CLAMP STANDARD TIP 18 INCH
Irwin Vise-Grip Locking C-Clamp
See technical informationSee documentsReferences
Irwin:T18R
Rubix:1260453
EAN:0038548000213




Documents
Product details : IRWIN VISE GRIP C-CLAMP STANDARD TIP 18 INCH
Irwin 455mm Locking C-Clamp with Regular Tips, T18R is a premium quality C Clamps from Irwin. All Irwin 455mm Locking C-Clamp with Regular Tips, T18R are manufactured by using quality assured material and advanced techniques, which make them up to the standard in this highly challenging field.
Applications
Wide Opening Jaws Provide Greater Versatility Can Clamp Wide Variety of Shapes
Technical specifications
Attributes
| Clamping capacity | 203 mm |
|---|---|
| Length | 455 mm |
| Type | vise-grip |
Show UNSPSC/ECL@SS
£ 59.45 excl. VAT
/ Each
£ 71.34 incl. VAT
- In stock: Next day delivery