References
Stahlwille:65642175
Rubix:248A2413
EAN:4018754038138




Technical specifications
| Nose shape | half-round |
|---|---|
| Clamping capacity | 30 mm |
| Length | 175 mm |
Product details : STAHLWILLE 65642175 -SELF GRIP WRENCH
Strengths
•Forged contoured jaws
quick release lever, wire cutter
Chrome Vanadium
quick release lever, wire cutter
Chrome Vanadium
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x54x175 mm |
|---|---|
| Logistic Weight | 323 g |
| Nose shape | half-round |
| Clamping capacity | 30 mm |
| Length | 175 mm |
| Capacity | 30 mm |
| Weight | 323 g |
| Type | self grip wrench |
Show UNSPSC/ECL@SS
£ 26.82 excl. VAT
/ Each
£ 32.18 incl. VAT
- Usually arrives within 14 working days