References
Knipex:41 04 250 SB
Rubix:388A3426
EAN:4003773040989

Product details : KNIPEX 4104250SB GRIP PLIERS 250MM
41 04 250 Grip Pliers
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. max. cutting capacity medium-hard wire Ø 3.0 mm.
Clamping width round: 40 mm Clamping width square: 20 mm Clamping width hexagon: 30 mm
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. max. cutting capacity medium-hard wire Ø 3.0 mm.
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. Pliers body: rolled steel, high-strength. Gripping jaws: chrome vanadium electric steel, forged.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x84x25 mm |
|---|---|
| Nose shape | curved |
| Clamping capacity | 40 mm |
| Length | 235 mm |
| Capacity | 40 mm |
| Weight | 560 g |
| Type | locking pliers |
Show UNSPSC/ECL@SS
£ 23.96 excl. VAT
/ Each
£ 28.75 incl. VAT
- Delivery usually within ( 14 ) days




