Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BRITOOL EXPERT EXTENSION BAR 1 INCH DRIVE 400MM
BRITOOL EXPERT EXTENSION BAR 1 INCH DRIVE 400MM
Extension for pawl, socket Expert
References
expert:
E034502
rubix:
2014598
ean:
3258950345024
Technical specifications
Length
400
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT EXTENSION BAR 1 INCH DRIVE 400MM
Technical specifications
Attributes
Length
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.09
excl. VAT
/
Each
£
112.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 3/4 IMPACT EXT 175MM E113487
"GEDORE 6173340 1/4"" EXTENSION 305MM"
KNIPEX 9845125 EXTENSION BARS 1/2 125MM
ROEBUCK 880336 1/4IN DRIVE 150MM EXTENSION-BAR
STAHLWILLE 13011001 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 52MM
FACOM END LOCK EXTENSION J.210RC
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 100MM
FACOM R.215RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 215RC
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 46MM HEAD
STAHLWILLE 13010008 509W EXTENSION 1/2 INCH DRIVE 10 WOBBLE
FACOM EXTENSION BAR 3/8 INCH DRIVE 75MM J.209
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 75MM 3
BAHCO 6962L EXTENSION BAR 1/4IN 355MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 500MM J.217
BRITOOL EXPERT 3/8 INCH EXT 75MM