Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK 13/16 A/F SLOGGING RING SPANNER
ROEBUCK 13/16 A/F SLOGGING RING SPANNER
Polygonal wrench for impact
References
roebuck:
3991541
rubix:
2017841
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 13/16 A/F SLOGGING RING SPANNER
High quality chrome vanadium steel.
Very high impact resistance.
Technical specifications
Attributes
Finishing
Chromed
Number of sides
12
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.82
excl. VAT
/
Each
£
22.58
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
IRWIN RECORD 300 SERIES STILLSON 24 INCH
FACOM RING WRENCH 54A.32
GEDORE 32MMVDEOPENENDSPANER VDE 894 32
GEDORE 1 B 1.7/16AF 1B SERIES COMBINATION SPANNER 1.7/16 INCH A/F
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 10 X 13MM
FACOM STANDARD COMBINATION RATCHET WRENCH 30MM 467B.30
FACOM 40.36LA 36MM COMBINATION SPANNER (550 MM LENGTH)
FACOM RING WRENCH 59.27X29
SCHAEFFLER LOCKNUT-HOOK-KM10-11 LOCKNUT HOOK WRENCH
ROEBUCK DOUBLE OPEN ENDED SPANNER 10 X 13MM
GEDORE 2 A 32 SINGLE RING SPANNER 32MM 6034140
BAHCO 9073 PC COMB ADJUSTABLE 12IN
GEDORE 85MM OE SLOG SPANNER 133 85
ROEBUCK 00360 1000V INSULATED 19MM OPEN ENDED SPANNER
STAHLWILLE 3501064 1/2 INCH DRIVE X 1.1/2 AF HD CROW-FOOT