Combination Wrench
Opening | 20 mm |
---|---|
Length | 230 mm |
Material | copper-beryllium alloy |
Logistic Weight | 250 g |
---|---|
Packaged dimensions (D x W x H) | 230x45x22 mm |
Package weight | 250 g |
Opening | 20 mm |
Length | 230 mm |
Material | copper-beryllium alloy |
Weight | 225 g |
Number of sides | 2 |
Usually arrives within 14 working days