Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 95MM 846293
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 95MM 846293
Spark resistant impact open end wrench
References
roebuck:
846293
rubix:
209A7441
ean:
3660338082979
Technical specifications
Opening
95
mm
Length
445
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 95MM 846293
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
95
mm
Length
445
mm
Material
Bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,031.03
excl. VAT
/
Each
£
1,237.24
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 16MM 845993
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 17MM 845994
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 17MM 846256
FACOM N/S CHAIN WRENCH 137A.4PSR
FACOM 36MM IMPACT WRENCH 49.36SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 17MM 846023
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 50MM 846274
BAHCO NS002-17 NS COMBINATION WRENCH AL-BR 17MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 63MM 846281
BAHCO NS002-24 NS COMBI WRENCH AL-BR 24MM
BAHCO NS104-32 NS SLOGGING RING AL-BR 32MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 60MM 846280
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 24MM 846001
FACOM 10MMNONSPARK SPANNER 440.10SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 82MM 846289