Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 8MM 845985
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 8MM 845985
Spark resistant combination wrench
References
roebuck:
845985
rubix:
209A7669
ean:
3660338081828
Technical specifications
Opening
8
mm
Length
135
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 8MM 845985
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
8
mm
Length
135
mm
Material
bronze aluminium
Weight
55
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.45
excl. VAT
/
Each
£
59.34
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING PIPE WRENCH 1 INCH 846130
FACOM 6MM COMBINATION WRENCH 440.6SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 12MM 846018
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 27MM 846033
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 25MM 846031
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 46MM 846012
BAHCO NS002-13 NS COMBINATION WRENCH AL-BR 13MM
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 10MM 846016
BAHCO NSB001-300 NS ADJUSTABLE CU-BE 300MM
FACOM 440.17 SR NON-SPARKING 17MM COMBI WRENCH
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 22MM 846258
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 55MM 846277
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 28MM 846034
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 36MM 846010
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 80MM 846288