ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 36MM 846041
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846041
Rubix:209A7352
EAN:3660338082375

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 36MM 846041
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Length | 465 mm |
|---|---|
| Material | bronze aluminium |
| Weight | 2800 g |
Show UNSPSC/ECL@SS
£ 233.57 excl. VAT
/ Each
£ 280.28 incl. VAT
- Usually arrives within 14 working days
