Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 63MM 846281
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 63MM 846281
Spark resistant impact open end wrench
References
roebuck:
846281
rubix:
209A7429
ean:
3660338082856
Technical specifications
Opening
63
mm
Length
340
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 63MM 846281
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
63
mm
Length
340
mm
Material
Bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
467.60
excl. VAT
/
Each
£
561.12
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 95MM 846063
FACOM 440.19 SR NON-SPARKING 19MM COMBI WRENCH
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 11MM 846017
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 65MM 846057
FACOM 65MM COMBI WRENCH 440.65SR
FACOM 25MM COMBINATION WRENCH 440.25SR
BAHCO NS104-24 NS SLOGGING RING AL-BR 24MM
FACOM N/S CHAIN WRENCH 137A.4PSR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 54MM 846276
BAHCO NS006-3638 NS DOUBLE OPEN AL-BR 36-38MM
BAHCO NS104-38 NS SLOGGING RING AL-BR 38MM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 11MM 845988
FACOM 50MM IMPACT WRENCH 49.50SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 60MM 846056
FACOM 23MM COMBINATION WRENCH 440.23SR