Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 18MM 845995
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 18MM 845995
Spark resistant combination wrench
References
roebuck:
845995
rubix:
209A7645
ean:
3660338081927
Technical specifications
Opening
18
mm
Length
210
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 18MM 845995
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
18
mm
Length
210
mm
Material
bronze aluminium
Weight
230
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.39
excl. VAT
/
Each
£
46.07
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 34MM 846266
FACOM 36MM IMPACT WRENCH 49.36SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 36MM 846010
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 75MM 846286
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 25MM 846002
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 30MM 846048
BAHCO NS002-18 NS COMBI WRENCH AL-BR 18MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 50MM 846274
BAHCO NS006-0608 NS DOUBLE OPEN AL-BR 6-8MM
ROEBUCK NON SPARKING PIPE WRENCH 1 INCH 846130
BAHCO NS002-36 ALUM BRONZE COMBI SPANNER 36MM
BAHCO NS002-13 NS COMBINATION WRENCH AL-BR 13MM
FACOM 46MM COMBI WRENCH 440.46SR
FACOM 8MM COMBINATION WRENCH 440.8SR
FACOM 18MM NO SPARK WRENCH 440.18SR