ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 24MM 846030
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846030
Rubix:209A7341
EAN:3660338082269

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 24MM 846030
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 24 mm |
|---|---|
| Length | 335 mm |
| Material | bronze aluminium |
| Weight | 1000 g |
Show UNSPSC/ECL@SS
£ 135.03 excl. VAT
/ Each
£ 162.04 incl. VAT
- Usually arrives within 14 working days
