Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 85MM 846290
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 85MM 846290
Spark resistant impact open end wrench
References
roebuck:
846290
rubix:
209A7438
ean:
3660338082948
Technical specifications
Opening
85
mm
Length
408
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 85MM 846290
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
85
mm
Length
408
mm
Material
Bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
366.17
excl. VAT
/
Each
£
439.40
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
BAHCO NS006-3436 NS DOUBLE OPEN AL-BR 34-36MM
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 41MM 846051
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 33MM 846038
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 50MM 846274
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 67MM 846283
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 27MM 846260
FACOM COMBINATION WRENCH 440.15SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 54MM 846276
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 22MM 846045
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 7MM 845984
BAHCO NS002-17 NS COMBINATION WRENCH AL-BR 17MM
BAHCO B199.070.125 INSULATED NUT DRIVER 7.0X125
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 14MM 845991
FACOM 34MM COMBINATION WRENCH 440.34SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 46MM 846272