ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 60MM 846056
Bi-hex spark resistant hammer wrench
See technical informationSee documentsReferences
Roebuck:846056
Rubix:209A7948
EAN:3660338082511
Documents
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 60MM 846056
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 60 mm |
|---|---|
| Length | 280 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 213.86 excl. VAT
/ Each
£ 256.63 incl. VAT
- Usually arrives within 14 working days

