References
Facom:440.35SR
Rubix:155A6874
EAN:3148518669986




Technical specifications
| Opening | 35 mm |
|---|---|
| Length | 360 mm |
| Material | copper-beryllium alloy |
Product details : FACOM 35MM COMBI WRENCH 440.35SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 880 g |
|---|---|
| Packaged dimensions (D x W x H) | 365x71x21 mm |
| Package weight | 880 g |
| Opening | 35 mm |
| Length | 360 mm |
| Material | copper-beryllium alloy |
| Weight | 890 g |
Show UNSPSC/ECL@SS
£ 325.08 excl. VAT
/ Each
£ 390.10 incl. VAT
- Delivery usually within ( 14 ) days