References
Bahco:NS104-32
Rubix:116A9105
EAN:7314150284825

Product details : BAHCO NS104-32 NS SLOGGING RING AL-BR 32MM
Ring striking wrench, can be used with a hammer to tighten bolts and nuts. Material: aluminium bronze. Non-sparking. Forged. Product Standard DIN 7444.
Strengths
•Slogging ring wrench used with a hammer to tighten large nuts and bolts
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Technical specifications
Attributes
| Logistic Weight | 404 g |
|---|---|
| Opening | 32 mm |
| Length | 185 mm |
| Material | aluminium bronze |
| Handle | for use with a hammer |
| Weight | 390 g |
| Size | 32 mm |
Show UNSPSC/ECL@SS
£ 103.19 excl. VAT
/ Each
£ 123.83 incl. VAT
- Delivery usually within ( 14 ) days
