Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 36MM 846010
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 36MM 846010
Spark resistant combination wrench
References
roebuck:
846010
rubix:
209A7660
ean:
3660338082078
Technical specifications
Opening
36
mm
Length
330
mm
Material
aluminium bronze
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 36MM 846010
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
36
mm
Length
330
mm
Material
aluminium bronze
Weight
840
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
249.28
excl. VAT
/
Each
£
299.14
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 95MM 846063
FACOM 46MM IMPACT WRENCH 49.46SR
ROEBUCK NON SPARKING PIPE WRENCH 846133
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 95MM 846293
FACOM 46MM COMBI WRENCH 440.46SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 29MM 846035
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 28MM 846034
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 18MM 845995
FACOM 41MM SLOGGING WRENCH 50.41SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 90MM 846292
FACOM 14MM NON SPARKING SPANNER 440.14SR
BAHCO NS002-27 ALUM BRONZE COMBI SPANNER
FACOM 134A.12 SR NON-SPARKING PIPE WRENCH
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 300MM 846126
BAHCO NS002-22 ERGO NON-SPARKING METRIC COMBINATION WRENCH ALUMINIUM