ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 22MM 846258
Spark resistant impact open end wrench
See technical informationSee documentsReferences
Roebuck:846258
Rubix:209A7406
EAN:3660338082627
Documents
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 22MM 846258
Standard: DIN 133
Aluminium bronze.
German made.
Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 22 mm |
|---|---|
| Length | 180 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 70.47 excl. VAT
/ Each
£ 84.56 incl. VAT
- Usually arrives within 14 working days

