Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 380MM 846127
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 380MM 846127
Spark resistant adjustable wrench
References
roebuck:
846127
rubix:
209A7357
ean:
3660338083587
Technical specifications
Opening
46
mm
Length
375
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 380MM 846127
Spark resistant adjustable wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
46
mm
Length
375
mm
Material
Bronze aluminium
Weight
1700
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
290.34
excl. VAT
/
Each
£
348.41
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 24MM 846030
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 34MM 846050
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 26MM 846003
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 10MM 846016
BAHCO NS104-24 NS SLOGGING RING AL-BR 24MM
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 29MM 846035
FACOM 10MMNONSPARK SPANNER 440.10SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 21MM 845998
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 90MM 846292
FACOM 134A.12 SR NON-SPARKING PIPE WRENCH
BAHCO NS002-17 NS COMBINATION WRENCH AL-BR 17MM
FACOM 41MM SLOGGING WRENCH 50.41SR
FACOM N/S SLOGGING WRENCH 50.65SR
BAHCO NS006-3638 NS DOUBLE OPEN AL-BR 36-38MM
FACOM 440.19 SR NON-SPARKING 19MM COMBI WRENCH