ROEBUCK NON SPARKING PIPE WRENCH 1 INCH 846130
Spark resistant tube clamp wrench
See technical informationSee documentsReferences
Roebuck:846130
Rubix:209A7230
EAN:3660338083600

Documents
Product details : ROEBUCK NON SPARKING PIPE WRENCH 1 INCH 846130
Spark resistant tube clamp wrench Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 25 mm |
|---|---|
| Length | 300 mm |
| Material | bronze aluminium |
| Weight | 990 g |
Show UNSPSC/ECL@SS
£ 404.13 excl. VAT
/ Each
£ 484.96 incl. VAT
- Usually arrives within 14 working days
