Adjustable Wrench
Opening | 24 mm |
---|---|
Length | 200 mm |
Material | Copper-Beryllium Alloy |
Logistic Weight | 265 g |
---|---|
Packaged dimensions (D x W x H) | 200x52x14 mm |
Package weight | 265 g |
Opening | 24 mm |
Length | 200 mm |
Material | Copper-Beryllium Alloy |
Weight | 280 g |
Usually arrives within 14 working days