MIRKA 5412905032 ABRANET STRIPS 75 X 100 MM P320 PACK OF 50


Abranet® Grip Strips

References
mirka:5412905032
rubix:1581286
ean:6416868543704
brand logo
brand logo
Technical specifications
Length100 mm
Width75 mm
Grain320

Product details : MIRKA 5412905032 ABRANET STRIPS 75 X 100 MM P320 PACK OF 50


This unique patented sanding material contains thousands of small holes, making it possible to effectively vacuum dust and other particles away without clogging the disc surface. The result is seen as a very uniform sanding pattern and a perfectly smooth surface. Since the amount of airborne dust has been minimised, the work environment is remarkably improved.

Technical specifications


Attributes
Length100 mm
Width75 mm
Grain320
Show UNSPSC/ECL@SS
£ 22.01 excl. VAT
/ Each
£ 26.41 incl. VAT
  • Usually arrives within 14 working days