Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
GEDORE 14MMRINGENDFITTING 7218-14
GEDORE 14MMRINGENDFITTING 7218-14
Inserts for box wrench 9 x 12-7312
References
gedore:
7218-14
rubix:
123A9512
manufacturer :
7693390
ean:
4002805728147
Technical specifications
Opening
14
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 14MMRINGENDFITTING 7218-14
Rectangular ring end fitting SE 14x18, 14 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
Logistic Weight
120
g
Opening
14
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.07
excl. VAT
/
Each
£
45.68
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 58224019 19MM RING INSERT TOOL 14 X 18
GEDORE 8792-20 8792 SPIGOT FITTING RING ENDED 16 Z 20MM
STAHLWILLE 58224022 22MM RING INSERT TOOL 14 X 18
GEDORE 8792-08 8792 SPIGOT FITTING RING ENDED 16 Z 8MM
GEDORE 8796-32 22MM SPIGOT FITTING RING ENDED 32MM
STAHLWILLE 58624048 RING INSERT TOOL 14 X 18 1 INCH
STAHLWILLE 58621028 RING INSERT TOOL 9 X 12 7/16 INCH
STAHLWILLE 58614038 OPEN END INSERT TOOL 14 X 8 11/16 INCH
FACOM OPEN END 20.15
STAHLWILLE MULTIPOWER SUN WHEEL 59030800
STAHLWILLE 58611038 OPEN END INSERT TOOL 9 X 12 11/16 INCH
GEDORE 13MM RING END 7218-13
STAHLWILLE 58224041 41MM RING INSERT TOOL 14 X 18
STAHLWILLE 58224027 27MM RING INSERT TOOL 14 X 18
STAHWILLE 7789-4 SQ DRIVE ADAPTOR 1/4 SOCKET X 1/2 PLUG