STAHLWILLE 735 40 3/4 INCH DRIVE RATCHET INSERT 14 X 18
735 Fine-tooth ratchet insert adapter
See technical informationSee documentsReferences
Stahlwille:58250040
Rubix:2018692
Manufacturer :735/40
EAN:4018754034543



Documents
Product details : STAHLWILLE 735 40 3/4 INCH DRIVE RATCHET INSERT 14 X 18
- Made in Germany - STAHLWILLE fine-tooth ratchet for {369} connection inserts, switchable, chrome alloy steel, 58250004
- Suitable for all tools (regardless of manufacturer) 9 x 12 mm with socket
- 60° teeth allow a working angle of only 6°, for efficient work even in confined spaces
- Maximum torque: 42 N·m
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Fixation | 14x18 mm |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 141.00 excl. VAT
/ Each
£ 169.20 incl. VAT
- Usually arrives within 14 working days
