Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometer ratchet
STAHLWILLE 735 20 1/2 INCH DRIVE RATCHET INSERT 14 X 18
STAHLWILLE 735 20 1/2 INCH DRIVE RATCHET INSERT 14 X 18
735 Fine-tooth ratchet insert adapter
References
stahlwille:
58250020
rubix:
4512779
manufacturer :
735/20
ean:
4018754034536
Technical specifications
Square drive adapter
1/2
''
Fixation
14x18
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 735 20 1/2 INCH DRIVE RATCHET INSERT 14 X 18
Made in Germany - STAHLWILLE fine-tooth ratchet for {369} connection inserts, switchable, chrome alloy steel, 58250004
Suitable for all tools (regardless of manufacturer) 9 x 12 mm with socket
60° teeth allow a working angle of only 6°, for efficient work even in confined spaces
Maximum torque: 42 N·m
Technical specifications
Attributes
Square drive adapter
1/2
''
Fixation
14x18
mm
Length
43
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.43
excl. VAT
/
Each
£
107.32
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
FACOM ADAPTER J.274
FACOM S.382 1/2IN RATCHET HEAD DRIVE 14 X 18 MM
STAHLWILLE 735 5 3/8 INCH DRIVE RATCHET INSERT 9 X 12
BAHCO TAWM12340 ELECTRICAL TORQ-ANGLE-MEM 17-340NM
STAHLWILLE S4 RATCHET TOOL 58255004
FACOM SQUARE DRIVE S.373
BAHCO TAWM38135 ELEC.TORQ-ANGLE-MEM 7-135NM
FACOM RATCHET S.382V
STAHLWILLE 58255005 SIZE 5 BIT RATCHET TOOL
STAHLWILLE 735 40 3/4 INCH DRIVE RATCHET INSERT 14 X 18
STAHLWILLE 58254004 1/4 DRIVE RATCHET INSERT 9 X 12
FACOM SQUARE DRIVE S.203E
FACOM COMPACT RTCHT SQ DRIVE 14X18 S.383
FACOM RATCHET J.152
STAHLWILLE 735 10 1/2 INCH DRIVE RATCHET INSERT 9 X 12