Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometer ratchet
FACOM ADAPTER J.274
FACOM ADAPTER J.274
Adapter
References
facom:
J.274
rubix:
1238927
ean:
3148510290935
Technical specifications
Square drive adapter
3/8
''
See all Specifications
Product details
Technical specifications
Product details : FACOM ADAPTER J.274
Strengths
•BITS: bits 9 x 12 mm on wrenches max capacity 100 N. m. - bits 14 x 18 mm on wrenches max capacity 600 N. m
Technical specifications
Attributes
Logistic Weight
132
g
Packaged dimensions (D x W x H)
90
x
30
x
25
mm
Package weight
132
g
Square drive adapter
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.44
excl. VAT
/
Each
£
71.33
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SQUARE DRIVE S.373
FACOM SQUARE DRIVE J.203E
FACOM RATCHET S.382V
STAHLWILLE 735 5 3/8 INCH DRIVE RATCHET INSERT 9 X 12
FACOM COMPACT RTCHT SQ DRIVE 14X18 S.383
FACOM RATCHET K.382A
STAHLWILLE 735/100 3/4 DRIVE RATCHET INSERT 22X28 58250100
FACOM 3/8DR COMPACT RATCHET J.372V
STAHLWILLE 58254004 1/4 DRIVE RATCHET INSERT 9 X 12
FACOM RATCHET J.152
FACOM RATCHET S.372V
FACOM SQUARE DRIVE S.203E
STAHLWILLE 735 20 1/2 INCH DRIVE RATCHET INSERT 14 X 18
STAHLWILLE S4 RATCHET TOOL 58255004
FACOM ADAPTER S.284