Ratchets - 20 x 7 mm attachment
Square drive adapter | 3/8 '' |
---|
Logistic Weight | 268 g |
---|---|
Packaged dimensions (D x W x H) | 120x40x40 mm |
Package weight | 268 g |
Square drive adapter | 3/8 '' |
Length | 55 mm |
Tightening torque, minimum | 20 N.m |
Tightening torque, maximum | 100 N.m |
Diameter (inch) | 1,49 '' |
Usually arrives within 14 working days