GEDORE 26 R 32X36 TUBULAR BOX SPANNER MM


Pipe socket wrench with wring rod hole 26 R

References
gedore:26 R 32x36
rubix:399A5371
manufacturer :6213230
ean:4010886621325
brand logo
brand logo
Technical specifications
Opening32x36
Length215 mm
See all Specifications

Product details : GEDORE 26 R 32X36 TUBULAR BOX SPANNER MM


- Version according to DIN 896, form B, ISO 2236, ISO 1085 With hollow shank, made of tubular steel, DIN 2391 seamless, hardened, made of material C35, chrome-plated With bore hole for turning pins 26 D and 26 RS (please order separately) * not standardized
Tubular box spanner 32x36 mm Acc. to DIN 896 Form B, ISO 2236, ISO 1085 Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated With hole for tommy bars 26 D and 26 RS (please order separately) * not standardised

Technical specifications


Attributes
Logistic Weight535 g
Opening32x36
Length215 mm
Weight535 g
FinishingChromed
Number of sides2
TypeTube wrench
Show UNSPSC/ECL@SS
£ 26.23 excl. VAT
/ Each
£ 31.48 incl. VAT
  • Usually arrives within 14 working days