Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH SHORT ARM 0.7MM
ROEBUCK HEX WRENCH SHORT ARM 0.7MM
Short arm hexagon keys - black phosphate - metric
References
roebuck:
4971650
rubix:
102343
ean:
3660338515958
Technical specifications
Imprint
Hex / Allen
Imprint size
0,7 mm
Length
33
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH SHORT ARM 0.7MM
Standard: ISO 2936
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
0,7 mm
Length
33
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.80
excl. VAT
/
Each
£
0.96
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Check our products from related categories
BAHCO 1996M-2 SCRWD OFFSET 1996M HEX BALL END 2
ROEBUCK BALL HEX WRENCH LONG ARM 7/32 INCH
ROEBUCK HEX WRENCH LONG ARM 3/16 INCH
FACOM COMBINATION WRENCH 82H.5/32SR
BAHCO 1995M-4 OFFSET KEY 4MM BLACK
"GEDORE 1543326 42EL 5/32"" LONG HEX KEY CHROME VANADIUM STEEL"
FACOM 4MM BALL END LONG HEX KEY 83S.4L
FACOM 14MM HEX KEY LONG 83H.14
MAKITA 783203-8 HEX WRENCH 5
FACOM HEXAGONAL KEY 83H.32
FACOM 89TXA.20 TORX 20 P SHAPED HEX KEY
FACOM HEXAGONAL KEY 83H.23
FACOM HEXAGONAL KEY 83H.2
ROEBUCK BALL HEX WRENCH LONG ARM 5MM
EXPERT E113921 BRIT SHORT HEX KEY 9MM