Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 42 EL 12 HEXAGON SOCKET KEY EXTRA LONG MM
GEDORE 42 EL 12 HEXAGON SOCKET KEY EXTRA LONG MM
Pin face wrench angled 42 EL
References
gedore:
42 EL 12
rubix:
399A5496
manufacturer :
6351890
ean:
4010886635186
Technical specifications
Imprint
Hex / Allen
Imprint size
12 mm
Length
262
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 42 EL 12 HEXAGON SOCKET KEY EXTRA LONG MM
Hexagon Allen key, extra long 12 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, zinc-plated
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
12 mm
Length
262
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.50
excl. VAT
/
Each
£
17.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM 0.7MM
GEDORE 5/8AFHEXKEY 42 5/8AF
GEDORE DT 2142 8 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
FACOM HEXAGONAL KEY 83H.4
GEDORE 1/2AFX142 HEX KEY 42 1/2AF
GEDORE 2.5MMBALLEND HEX KEY 42 KEL 2,5
ROEBUCK UK0112 SUBKEY CABINET KEY
GEDORE 2647540 DT2143 KTX T40 CRANKED SOCKET KEY WITH 2C-T-HANDLE
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 24MM
FACOM HEXAGONAL KEY 83H.18
FACOM HEXAGONAL KEY 82H.8
WERA 022708 3950PKL HEX KEY 8.0/195 LONG BALLEND STAINLESS
GEDORE 2142 T 25 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
FACOM HEXAGONAL KEY 83H.2
GEDORE 8756-06 DRIVE CONNECTOR PIN 7774040