Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
HEX KEY - 2.5MM
HEX KEY - 2.5MM
Hexagon Key
References
stahlwille:
43150250
rubix:
792396
ean:
4018754027057
Technical specifications
Imprint
Hex / Allen
Imprint size
2,5 mm
Finishing
Nickel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HEX KEY - 2.5MM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
21
x
57
mm
Logistic Weight
3
g
Imprint
Hex / Allen
Imprint size
2,5 mm
Finishing
Nickel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.01
excl. VAT
/
Each
£
1.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
T HANDLE SCREWDRIVERS 4 MM
FACOM 1/4 LONG BALL HEX 83SH.1/4
FACOM 84TZA.8 8MM P SHAPED HEX KEY
ROEBUCK BALL HEX WRENCH LONG ARM 3MM
FACOM 89TXA.30 TORX 30 P SHAPED HEX KEY
FACOM 83H.7/16 7/16 LONG HEX KEY 83H7/16
FACOM HEXAGONAL KEY 82H.1
FACOM 86H.JE7ASLS SLS 7 PIECE FOLDING METRIC HEX KEYS 2.5MM - 10MM
GEDORE 3MM BALL END HEX KEY 42 KEL 3
GEDORE 7773900 8756-05 END FITTING
ROEBUCK HEX WRENCH LONG ARM 5/64 INCH
FACOM 89TXA.6 T HANDLE HEX KEY
ROEBUCK HEX WRENCH SHORT ARM 3MM 250-030-01-42033
BAHCO 1995M-2 5 OFFSET KEY 2 5MM BLACK
WERA 021015 950 HEX KEY 2.5/56 SHORT CHROME PLATED