Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
"GEDORE 1543326 42EL 5/32"" LONG HEX KEY CHROME VANADIUM STEEL"
"GEDORE 1543326 42EL 5/32"" LONG HEX KEY CHROME VANADIUM STEEL"
L-key Gedore
References
gedore:
42 EL 5/32AF
rubix:
226A1279
manufacturer :
1543326
ean:
4010886815724
Technical specifications
Imprint
Hex / Allen
Imprint size
5/32 in
Product details
Technical specifications
Product details : "GEDORE 1543326 42EL 5/32"" LONG HEX KEY CHROME VANADIUM STEEL"
Hexagon Allen key, extra long 5/32" GEDORE vanadium steel 61CrSiV5, zinc-plated
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5/32 in
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.81
excl. VAT
/
Each
£
3.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM 5MM 250-050-01-42033
GEDORE HEX SOCKET 5MM 1669567 DTT 42 5
GEDORE DTT 42 4 HEX SOCKET 4MM 1669559 DTT42
ROEBUCK HEX SET FOLDED BALLPOINT 2.5-10MM
FACOM 89TXA.40 TORX 40 P SHAPED HEX KEY
FACOM 89TXA.6 T HANDLE HEX KEY
FACOM METRIC SHORT HEXAGONAL KEY 82H.2 16X50MM
FACOM HEXAGONAL KEY 83H.3
STAHLWILLE 43550007 L-TYPE HEX KEY 7/64
ROEBUCK BALL HEX WRENCH LONG ARM 1/16 INCH
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 7MM
FACOM 84TZ.3/8SLS T-HANDLE SAE HEX KEY 3/8IN - SAFETY LOCK SYSTEM
ROEBUCK HEX KEY XL BALLPOINT 10MM
GEDORE 5MM SOCKET HEX KEY 42 Z 5
WERA 024020 967 TORX KEY TX40/76 SHORT BLACKLASER