3M 5306 SCOTCH-BRITE CLEAN AND FINISH SHEET CF-SH 158MMX224MM A CRS


Clean and Finish Sheet

References
3m:5306
rubix:269607
manufacturer :7100182603
brand logo
brand logo
Technical specifications
Length224 mm
Width158 mm
GrainCoarse
See all Specifications

Product details : 3M 5306 SCOTCH-BRITE CLEAN AND FINISH SHEET CF-SH 158MMX224MM A CRS


Scotch-Brite™ Clean and Finish Sheet uses a conformable non-woven web and a variety of mineral types to blend, clean, and finish. It also works well for contour finishing and lacquer finishing and polishing. The sheet is flexible, making it effective for getting into hard-to-reach areas to produce a uniform finish. Effectively clean, blend and condition metal, wood, composites and advanced surfaces with Scotch-Brite™ Clean and Finish Sheet. Our clean and finish sheets are also applicable for paint prep. Scotch-Brite Clean and Finish multi-use sheets are useful for cabinetry, custom woodworking, mill work, furniture, metal fabrication, primary wood and panel processing. Washable and reusable, these non-woven, open-web sheets resist loading to continuously provide consistent conditioning properties throughout the life of the product. These 152. 4 mm x 228. 6 mm sheets may be used by hand for precise control, with a hand pad block for uniform finishing, or on an in-line sander for large area coverage. They can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces. Scotch-Brite Clean and Finish Sheets are available with silicon carbide, aluminium oxide, or talc abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminium oxide is a hard, blocky mineral that provides a high cut rate and long life. While silicon carbide breaks down faster than aluminium oxide, it produces a finer finish. Talc is a mild abrasive that can be used achieve a satin finish or with polish to create a high gloss finish in topcoat rubbing applications. Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.

Strengths

•Abrasive mineral adhered to non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
Can be used with polishing compounds to create a gloss finish on wood
Conformable pad gets into corners and over contoured surfaces to produce a uniform finish
Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
Resists loading and heat buildup allowing prolonged operation and producing consistent results over the life of the product

Technical specifications


Attributes
Length224 mm
Width158 mm
GrainCoarse
ApplicationCleaning
ColourGreen
TypeSheet
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
  • Usually arrives within 14 working days