Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
3M 642693 WETORDRY PAPER SHEET 734 230MMX280MM P800 A02007
3M 642693 WETORDRY PAPER SHEET 734 230MMX280MM P800 A02007
Abrasive sheet 3M
References
3m:
LS65572
rubix:
268555
manufacturer :
7000085743
ean:
4046719774494
Technical specifications
Length
280
mm
Width
230
mm
Grain
Other
See all Specifications
Product details
Technical specifications
Product details : 3M 642693 WETORDRY PAPER SHEET 734 230MMX280MM P800 A02007
Technical specifications
Attributes
Packaged dimensions (D x W x H)
305
x
232
x
10
mm
Package weight
168
g
Length
280
mm
Width
230
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.27
excl. VAT
/
Each
£
2.72
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 886467 WET & DRY PAPER SHEET 230 X 280 MM P320
ROEBUCK 6868349 WET & DRY PAPER SHEET 230 X 280 MM P280
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P80
DEWALT DETAIL SANDING SHEETS 93 X 93MM 80 GRADE PACK OF 10 DT3092-QZ
NORTON 63642531789 AO 320G 230X280 PK50
ROEBUCK 886470 WET & DRY PAPER SHEET 230 X 280 MM P800
ROEBUCK 306139-SINGLE RBK EMERY C/SHEETS 2 (COARSE) (SINGLE) INVEND
3M A02561 PAPER SHEET 618 230MMX280MM P220 02561
3M PP2000 SCOTCH-BRITE POWER PAD 99MMX139MM PK20
NORTON 63642534719 T402/T469 2000 GRIT SHEETS PACK OF 50
PFERD 45015218 SHEET GOODS PAPER BP 230X280 A180
3M 35114 GRIPPY SANDING CLOTH 139 MM X 114 MM P1200 7100142936
DEWALT DETAIL SANDING SHEETS 93 X 93MM 120 GRADE PACK OF 10 DT3093-QZ
KLINGSPOR 2100 KL371 BLUE ALI/OXIDE SHEET 230 X 280MM P40
NORTON SC 240G 230X280 PK50 63642532993