3M 02558 WET/DRY SHEET 618 230 X 280MM P320 PACK OF 50


3M™ 618 Paper Backing Abrasive Sheet

References
3m:02558
rubix:2578697
manufacturer :7000034041
ean:5010027533608
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length280 mm
Width230 mm
Grain320

Product details : 3M 02558 WET/DRY SHEET 618 230 X 280MM P320 PACK OF 50


3M abrasive paper™ 618 is a finishing abrasive to use on varnish, plastic and paints. Its abrasive mineral (silicon carbide) allows it to be more aggressive on soft or hard materials. Applications: manual sanding in the furniture industry, carpentry and ornamental parts, finishes. Materials worked: paint, wood, varnish, lacquers, plastics.
brand logo
brand logo

Technical specifications


Attributes
Length280 mm
Width230 mm
Grain320
Show UNSPSC/ECL@SS
£ 35.56 excl. VAT
/ Each
£ 42.67 incl. VAT
  • Sold out