Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
MAKITA P-32982 ABRASIVE PAPER 1/2 U/PUNCH 100
MAKITA P-32982 ABRASIVE PAPER 1/2 U/PUNCH 100
Abrasive sheet Makita
References
makita:
P-32982
rubix:
201A1366
ean:
0088381961141
Technical specifications
Length
280
mm
Width
115
mm
Grain
100
Product details
Technical specifications
Product details : MAKITA P-32982 ABRASIVE PAPER 1/2 U/PUNCH 100
Technical specifications
Attributes
Length
280
mm
Width
115
mm
Grain
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.42
excl. VAT
/
Each
£
5.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PS11A WET/DRY SHEET 230X280MM P600 (PK 50)
NORTON 63642532992 230 X 290 WET AND DRY SHEET P229 T489
3M 02631 ABRASIVE SHEET 618 230MMX280MM P80 PK50
ROEBUCK 77696088888 F2504 ABRASIVE NON-WOVEN MAROON PAD PACK OF 10
KL361JF CLOTH SHEET 280 X 230MM P80 PK50
SIA 3100.3713.0800 WATERPROOF PAPER SHEETS -230MM X 280MM GR 800
DEWALT DETAIL SANDING SHEETS 93 X 93MM 40 GRADE PACK OF 10 DT3090-QZ
NORTON 63642532989 STANDARD SHEETS T489-230X280#100
KLINGSPOR SCHLEIFLEINEN, BRAUN 60GABRSHEETSINGLE 2086
NORTON 63642533000 STANDARD SHEETS T489-230X280#800
3M 1970 WETORDRY ABRASIVE PAPER SHEET 734 230MMX280MM P1200 PK25
KLINGSPOR 218061 PREMIUM ALU OX ABRASIVE SHEETS 385JF 230X280MM P400
NORTON 63642531786 STANDARD SHEET R222 230X280MM P240 PACK 50
3M 61158 SCOTCH-BRITE WEAR RESISTANT SHEET WR-SH 120MMX280MM A VFN
MIRKA 5415105018 70MMX420MM ABRANET STRIP P180 SINGLE