Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
MAKITA P-33093 HOOK&LOOP 1/4 PUNCHED 60G
MAKITA P-33093 HOOK&LOOP 1/4 PUNCHED 60G
Abrasive sheet Makita
References
makita:
P-33093
rubix:
80252758
ean:
0088381961257
Technical specifications
Length
102
mm
Width
114
mm
Grain
60
Product details
Technical specifications
Product details : MAKITA P-33093 HOOK&LOOP 1/4 PUNCHED 60G
Technical specifications
Attributes
Length
102
mm
Width
114
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.08
excl. VAT
/
Each
£
4.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 886475 NON WOVEN HAND PAD 150 X 229 MM THIN P320
FLEXOVIT 230X280CLTHSHEETP100 63642585208-PK1
ROEBUCK 77696088888 F2504 ABRASIVE NON-WOVEN MAROON PAD PACK OF 10
ABRANET 70X198MM P180 (A1-277)
NORTON WET OR DRY SHEET NORTON-63642532990/SGL
NORTON 63642574110 HAND PAD F2560 150X230MM AO VF MAROON PACK 10
3M 02044 WET/DRY SHEET 41Q 140MM X 230MM P2000 PACK 50
MIRKA 8019002094 MIRLON 152 X 229MM UF 1500 GREY
3M 62896 UTILITY CLOTH SHEET 314D 230MMX280MM P400
KLINGSPOR 295432 QRC 555 QUICK CHANGE BACKING PAD 76 X 6MM
ROEBUCK 866899 STICK-ON ABRASIVE SHEET 70 X 125 MM G220
HERMES 6535894 VC154 MULTIHOLE125MM P1200
MAKITA P-32948 ABRASIVE PAPER 1/3 U/PUNCH 60G
3M 05281 ABRASIVE SHEET 255P 230MMX280MM NO HOLE P80 PK50
MAKITA P-36158 ABRASIVE PAPER 1/3 120G