Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
KLINGSPOR 2107 KL371 XCOAT.ABRAS.SHEETS 230X280MM P180
KLINGSPOR 2107 KL371 XCOAT.ABRAS.SHEETS 230X280MM P180
Sheet + QC canvas KL 371 X
References
klingspor:
2107
rubix:
277A1792
ean:
4014855014934
Technical specifications
Length
280
mm
Width
230
mm
Grain
80
Product details
Technical specifications
Product details : KLINGSPOR 2107 KL371 XCOAT.ABRAS.SHEETS 230X280MM P180
Glue binder. Corundum grain. Tight powdering. X-toile support.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.74
excl. VAT
/
Each
£
0.89
incl. VAT
Delivery usually within (
6
) days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
MIRKA 5412905012 ABRANET STRIPS 75 X 100 MM P120 PACK OF 50
NORTON CLOTH R222 SHEET AL/OX 230X280X320G 63642531789 SINGLE
NORTON AO 280G 230X280 PK50 63642531788
ROEBUCK 886475 NON WOVEN HAND PAD 150 X 229 MM THIN P320
3M A02564 PAPER SHEET 618 LIGHT GREY 230MMX280MM P120
3M 5305N SCOTCH-BRITE GENERAL PURPOSE SHEET 158MMX224MM A FIN PK20
HERMES 6233753 VC154LL 70MMX 125MM P120 PK100
FLEXOVIT 230X280CLTHSHEETP100 63642585208-PK1
NORTON EMERY CLOTH 63642532999-PK1
ROEBUCK 866895 STICK-ON ABRASIVE SHEET 70 X 125 MM G100
ROEBUCK 866884 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G100
KLINGSPOR 2050 PL31B SHEET 150 GRIT
KLINGSPOR 2103 KL371 XCOAT.ABRAS.SHEETS 230X280MM P80
3M A02010 WET/DRY SHEET 734 230 X 280MM P400 SINGLE
KLINGSPOR P142135 PS 22 K DISCS SELF-FAST 96MM GRAIN 60 HOLE P GLS15