Adapter Sleeve
Inner diameter | 49.213 mm |
---|---|
Male thread | m55x2 |
Width | 45 mm |
Logistics dimensions (L x W x H) | 57,5x81x81 mm |
---|---|
Logistic Weight | 338 g |
Inner diameter | 49.213 mm |
Male thread | m55x2 |
Width | 45 mm |
Series | ha |
Outer diameter | 75 mm |
Weight | 0.34 kg |
Usually arrives within 14 working days